JALAS 8202 FX2 SUPREME INSOLE BLACK/GREY EU40 UK6.5

Insoles 8202 JALAS®

See technical informationSee documents

References

Jalas:8202-40
Rubix:119A5072
EAN:6408487427473
brand logo

Technical specifications

EU shoe size40
Colourblack
Main materialeva
See all Specifications

Documents

Product details : JALAS 8202 FX2 SUPREME INSOLE BLACK/GREY EU40 UK6.5


Insole, textile, soft E.V.A, polyester based electro conductive thread, Merino wool, double shock absorption zones in PORON® XRD®, black, grey

Strengths

Ergonomically shaped, Soft, Perforated front section, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Moisture-wicking, Approved for use in all JALAS® protective shoes

Technical specifications


Attributes
EU shoe size40
Colourblack
Main materialeva
Materialmerino wool/electro-conductive fibre based on polyester/eva
£ 38.19 excl. VAT
/ Each
£ 45.83 incl. VAT
  • Usually arrives within 14 working days

EU shoe size