CUTLINE INTERNAL BORING BAR 95DEG A20Q MWLNR 06 832767
Internal boring bar 95° mwlnr/l - 06
See technical informationSee documentsReferences
GISS Cutline:832767
Rubix:832767
EAN:3660338054266



Documents
Product details : CUTLINE INTERNAL BORING BAR 95DEG A20Q MWLNR 06 832767
Internal boring bar 95° mwlnr/l - 06
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Head length | 180 mm |
| Type of tool tip attachment | a20q mwlnl 06 |
Show UNSPSC/ECL@SS
£ 153.72 excl. VAT
/ Each
£ 184.46 incl. VAT
- Usually arrives within 14 working days
