Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 95DEG A16 SCLCR 09 832757
CUTLINE INTERNAL BORING BAR 95DEG A16 SCLCR 09 832757
Internal boring bar 95° sclcr/l
References
giss cutline:
832757
rubix:
832757
ean:
3660338054389
Technical specifications
Diameter
16
mm
Head length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 95DEG A16 SCLCR 09 832757
Giss Cutline. Internal boring bar 95° sclcr/l
Technical specifications
Attributes
Diameter
16
mm
Head length
150
mm
Type of tool tip attachment
A16 SCLCR 09
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.05
excl. VAT
/
Each
£
102.06
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
TUNGALOY CGP26-2S INSERT 6860328
CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCR 11 832746
CUTLINE SET OF 3 BORING BARS INT 95DEG A08/A12 SCLCR06 855315
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832768
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E12 SCLCR 06 855323
TUNGALOY CTER2020-3T20 INSERT 6860695
TUNGALOY CTER2525-3T25 INSERT 6860824
TUNGALOY JCTER1616X3T16 INSERT 6164610
CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCL 06 855313
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E10 SDUCL 07 855330
CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCR 06 855312
TUNGALOY JCTEL1212X2T12 INSERT 6164600
CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCR 06 832755
CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCL 06 832754
TUNGALOY JCTEL1212X3T12 INSERT 6164605