CENTAUR PVC SSBS 25W 25MM STEEL SADDLE BAR WHITE (H)32 MM X (W)64 MM X
Conduit Spacer Bar Saddle
See technical informationSee documentsReferences
Centaur Manufacturing:SSBS25W
Rubix:234A6331

Documents
Product details : CENTAUR PVC SSBS 25W 25MM STEEL SADDLE BAR WHITE (H)32 MM X (W)64 MM X
Strengths
•Suitable for holding 25 mm PVCu conduit against the wall
Supplied assembled with a strap saddle, a spacer bar and fixing screws
Powder coated white and black to match the installed conduit
Clean line design for maximum aesthetic appeal
Tested to support cables in the event of collapse
Supplied assembled with a strap saddle, a spacer bar and fixing screws
Powder coated white and black to match the installed conduit
Clean line design for maximum aesthetic appeal
Tested to support cables in the event of collapse
Technical specifications
Attributes
| Type | conduit spacer bar saddle |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
