MCG N25/10MCPW 10M 25MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIA
Connexs
See technical informationSee documentsReferences
MCG Industrial:N25/10MCPW
Rubix:234A6075

Documents
Product details : MCG N25/10MCPW 10M 25MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIA
10M 25MM Polypropylene Conduit C/W 10 Gl (L)10 m x (Dia)25 mm
Technical specifications
Attributes
| Type | contractor pack |
|---|---|
| Material | polypropylene |
| Colour | white |
Show UNSPSC/ECL@SS
£ 36.14 excl. VAT
/ Each
£ 43.37 incl. VAT
- Delivery usually within ( 3 ) days
