GREENBROOK ELECTRICAL T106A-C TIMER 7 DAY ELECTRONIC IMMERSION 16A (H)
Kingshield
See technical informationSee documentsReferences
GreenBrook:T106A-C
Rubix:234A6586

Documents
Product details : GREENBROOK ELECTRICAL T106A-C TIMER 7 DAY ELECTRONIC IMMERSION 16A (H)
Timer 7 Day Electronic Immersion 16A (H)127 mm x (W)74 mm
Technical specifications
Attributes
| Type | electronic timer |
|---|---|
| Voltage | 230 V |
| Colour | white |
Show UNSPSC/ECL@SS
£ 55.10 excl. VAT
/ Each
£ 66.12 incl. VAT
- Delivery usually within ( 3 ) days
