LEGRAND 400411 REP MOD 4P 160A 10M
Electrical components and accessories Legrand
See technical informationReferences
Legrand:400411
Rubix:250A3461
EAN:3414971978713

Product details : LEGRAND 400411 REP MOD 4P 160A 10M
Technical specifications
Attributes
| Type | legrand 400411 rep mod 4p 160a 10m |
|---|---|
| Voltage | 0-500 V |
| Amperage | 160 A |
Show UNSPSC/ECL@SS
£ 228.75 excl. VAT
/ Each
£ 274.50 incl. VAT
- Delivery usually within ( 3 ) days
