SMC C96SB100-600 ISO 15552 CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SB100-600
rubix:107A5609
brand logo
brand logo
Technical specifications
Cylinder diameter100 mm
Cylinder stroke600 mm
TypeWithout integrated magnetic detection
See all Specifications

Product details : SMC C96SB100-600 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight10960 g
Cylinder diameter100 mm
Cylinder stroke600 mm
TypeWithout integrated magnetic detection
Inserted rod height40 mm
Show UNSPSC/ECL@SS
£ 375.39 excl. VAT
/ Each
£ 450.47 incl. VAT
  • Delivery usually within ( 7 ) days