SMC CEP1B12-50 SCALE CYLINDER
High Precision Stroke Reading Cylinder
See technical informationSee documentsReferences
SMC:CEP1B12-50
Rubix:119A6590

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | high precision stroke reading cylinder |
Documents
Product details : SMC CEP1B12-50 SCALE CYLINDER
The CE1 series is a stroke reading cylinder with position feedback. The home position can be anywhere within the cylinder stroke. Measurement is possible throughout the full stroke range. The CE1 series is offered in 6 bore sizes and is auto switch capable.
•High precision scale cylinder
•Resolution: 0.01mm
•Special scraper (IP-67)
•Home position can be anywhere within the cylinder stroke
•Auto switch capable
Mounting: B (Direct Mount Front Tapped Type)
Bore Size: 12mm equiv.
Stroke: 50mm
Connector: Connector
Sensor Cable Length: 05 M
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Resolution: 0.01mm
•Special scraper (IP-67)
•Home position can be anywhere within the cylinder stroke
•Auto switch capable
Mounting: B (Direct Mount Front Tapped Type)
Bore Size: 12mm equiv.
Stroke: 50mm
Connector: Connector
Sensor Cable Length: 05 M
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•High precision scale cylinder
Special scraper (IP-67)
Home position can be anywhere within the cylinder stroke
Auto switch capable
Special scraper (IP-67)
Home position can be anywhere within the cylinder stroke
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 410 g |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 50 mm |
| Type | high precision stroke reading cylinder |
Show UNSPSC/ECL@SS
£ 1,069.94 excl. VAT
/ Each
£ 1,283.93 incl. VAT
- Delivery usually within ( 8 ) days