References
SMC:C96SB32-200
Rubix:107A5605

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | without integrated magnetic detection |
Product details : SMC C96SB32-200 ISO 15552 CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 346x47x47 mm |
|---|---|
| Logistic Weight | 1000 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 99.39 excl. VAT
/ Each
£ 119.27 incl. VAT
- Delivery usually within ( 6 ) days