References
SMC:C96SB50-520C
Rubix:224A1181
Manufacturer :C96SB50-520C

Product details : SMC C96SB50-520C ISO 15552 CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 520 mm |
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 171.44 excl. VAT
/ Each
£ 205.73 incl. VAT
- Delivery usually within ( 4 ) days