References
SMC:C96SB63-50
Rubix:107A2967

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | without integrated magnetic detection |
Product details : SMC C96SB63-50 ISO 15552 CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Logistic Weight | 2180 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 151.45 excl. VAT
/ Each
£ 181.74 incl. VAT
- Delivery usually within ( 7 ) days