References
Aventics:R480044478
Rubix:271A7180
Manufacturer :R480044478
EAN:3666750029981

Product details : AVENTICS R480044478 CYLINDER SERIES PRA, D=040 S=0160
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 127.89 excl. VAT
/ Each
£ 153.47 incl. VAT
- Usually arrives within 14 working days
