ISO 15552 C96 series cylinders
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 60 mm |
Type | With integrated magnetic detection |
Logistic Weight | 692 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 60 mm |
Type | With integrated magnetic detection |
Inserted rod height | 22 mm |
Delivery usually within ( 4 ) days