References
SMC:C96SDB40-150
Rubix:110A7660
Manufacturer :C96SDB40-150
EAN:3618030884674

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB40-150 ISO 15552 CYLINDER
C96S(D), ISO Cylinder, Double Acting, Single/Double Rod Configurator
Technical specifications
Attributes
| Logistic Weight | 1320 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 150 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 109.92 excl. VAT
/ Each
£ 131.90 incl. VAT
- Delivery usually within ( 6 ) days