Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C85N20-43C-XC6B ISO 6432 CYLINDER
SMC C85N20-43C-XC6B ISO 6432 CYLINDER
ISO Cylinder
References
smc:
C85N20-43C-XC6B
rubix:
233A0988
manufacturer :
C85N20-43C-XC6B
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
43
mm
Type
ISO Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC C85N20-43C-XC6B ISO 6432 CYLINDER
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
43
mm
Type
ISO Cylinder
Inserted rod height
169
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.89
excl. VAT
/
Each
£
80.27
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
MATARA MCMI-11-12-100 ISO6432 CYLINDER 12MM BORE 100MM STROKE MAGNETIC
SMC JMGPM80TF-150 DUAL ROD CYLINDER
MATARA MCMI-11-25-50 ISO6432 CYLINDER 25MM BORE 50MM STROKE MAGNETIC R
SMC C76KE32-10 NON-ROTATING CYLINDER
SMC CDG5BA20TFSV-50 STAINLESS STEEL CYLINDER
SMC C96SC80-100 ISO 15552 CYLINDER
AVENTICS 0822060004
SMC CDJ5B16SV-30-B STAINLESS STEEL CYLINDER
SMC CG1WLN40-50Z AIR CYLINDER
SMC CG5BN80TFSV-75 STAINLESS STEEL CYLINDER
SMC C95NDB40-250 LOCKING ISO-VDMA CYLINDER
SMC CD85KN25-60-B CYLINDER
SMC CDM2RA20-150AZ AIR CYLINDER
SMC CDG5EN50TFSR-100 CG5 CYLINDER STAINLESS STEEL
SMC CG5BN63TFSV-100 STAINLESS STEEL CYLINDER