Round Body Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Round Body Cylinder |
Logistic Weight | 250 g |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 100 mm |
Type | Round Body Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 34 ) days