SMC C96SDB50-170 ISO 15552 CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SDB50-170
rubix:112A7055
brand logo
brand logo
Technical specifications
Cylinder diameter50 mm
Cylinder stroke170 mm
TypeWith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB50-170 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight2274 g
Cylinder diameter50 mm
Cylinder stroke170 mm
TypeWith integrated magnetic detection
Inserted rod height32 mm
Show UNSPSC/ECL@SS
£ 138.66 excl. VAT
/ Each
£ 166.39 incl. VAT
  • Delivery usually within ( 6 ) days