SMC C96SDB63-1800 ISO 15552 CYLINDER

ISO 15552 C96 series cylinders

See technical information

References

SMC:C96SDB63-1800
Rubix:106A4357
brand logo

Technical specifications

Cylinder diameter63 mm
Cylinder stroke1800 mm
Typewith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB63-1800 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight11630 g
Cylinder diameter63 mm
Cylinder stroke1800 mm
Typewith integrated magnetic detection
£ 335.62 excl. VAT
/ Each
£ 402.74 incl. VAT
  • Delivery usually within ( 7 ) days