SMC C96SDB63-570 ISO 15552 CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SDB63-570
rubix:111A9120
brand logo
brand logo
Technical specifications
Cylinder diameter63 mm
Cylinder stroke570 mm
TypeWith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB63-570 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight4830 g
Cylinder diameter63 mm
Cylinder stroke570 mm
TypeWith integrated magnetic detection
Inserted rod height32 mm
Show UNSPSC/ECL@SS
£ 206.16 excl. VAT
/ Each
£ 247.39 incl. VAT
  • Delivery usually within ( 7 ) days