References
SMC:C96SDB63-600
Rubix:108A1650

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 600 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB63-600 ISO CYLINDER
C96S(D), ISO Cylinder, Double Acting, Single/Double Rod Configurator
Technical specifications
Attributes
| Logistic Weight | 5150 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 600 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 209.33 excl. VAT
/ Each
£ 251.20 incl. VAT
- Delivery usually within ( 4 ) days