References
Aventics:0822062004
Rubix:274A0327
Manufacturer :0822062004
EAN:3661475881562

Product details : AVENTICS 0822062004
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 507.00 excl. VAT
/ Each
£ 608.40 incl. VAT
- Usually arrives within 14 working days
