References
SMC:C96SDB63-750
Rubix:112A1333

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 750 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB63-750 ISO 15552 CYLINDER
C96S(D), ISO Cylinder, Double Acting, Single/Double Rod Configurator
Technical specifications
Attributes
| Logistic Weight | 5960 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 750 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 225.11 excl. VAT
/ Each
£ 270.13 incl. VAT
- Delivery usually within ( 4 ) days