References
SMC:CG1BN32-50Z
Rubix:200A2086
Manufacturer :CG1BN32-50Z

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | without magnetic detection |
Product details : CYLINDER SMC-CG1BN-32-50Z
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x163x38 mm |
|---|---|
| Logistic Weight | 350 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ Each
£ 50.16 incl. VAT
- Usually arrives within 14 working days