SMC C96SDB80-125C CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SDB80-125C
rubix:393A3835
C96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion and Bumper Cushion
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke125 mm
Typewith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB80-125C CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
C96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion and Bumper Cushion Configurator

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke125 mm
Typewith integrated magnetic detection
Inserted rod height40 mm
Show UNSPSC/ECL@SS
£ 196.38 excl. VAT
/ Each
£ 235.66 incl. VAT
  • Usually arrives within 14 working days