ISO 15552 C96 series cylinders
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 600 mm |
Type | With integrated magnetic detection |
Logistic Weight | 4510 g |
---|---|
Cylinder diameter | 50 mm |
Cylinder stroke | 600 mm |
Type | With integrated magnetic detection |
Inserted rod height | 32 mm |
Delivery usually within ( 7 ) days