ISO 15552 C96 series cylinders
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 900 mm |
Type | With integrated magnetic detection |
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 900 mm |
Type | With integrated magnetic detection |
Inserted rod height | 32 mm |
Delivery usually within ( 7 ) days