Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C85WE20-50 AIR CYLINDER
SMC C85WE20-50 AIR CYLINDER
Round Body Cylinder
References
smc:
C85WE20-50
rubix:
106A8724
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
50
mm
Type
Double-ended
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC C85WE20-50 AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Technical specifications
Attributes
Logistic Weight
242
g
Cylinder diameter
20
mm
Cylinder stroke
50
mm
Type
Double-ended
Inserted rod height
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.74
excl. VAT
/
Each
£
81.29
incl. VAT
Delivery usually within (
7
) days
Select variants (52)
Add to cart
Check our products from related categories
SMC CDG1BA20-25Z AIR CYLINDER
SMC CG1KN40-PS SEAL KIT
MECALINE 887738 MINI CYLINDER D.12-C25
SMC CDG3BN100-50F SHORT TYPE AIR CYLINDER
SMC CDG5BA20TFSV-100 STAINLESS STEEL CYLINDER
SMC C85RAF20-50 DIRECT MOUNT ISO 6432 CYLINDER
SMC CDM2B25TF-150Z AIR CYLINDER
AVENTICS R480041423
SMC MRQBS40-15CB ROTARY CYLINDER
SMC CDG3BN40-125 SHORT TYPE AIR CYLINDER
SMC MDUB32TF-30DZ PLATE CYLINDER
AVENTICS R480140266
SMC CDG5BA50TFSV-500 STAINLESS STEEL CYLINDER
AVENTICS R480041561
SMC CG5BN32TFSR-75 STAINLESS STEEL CYLINDER