References
Aventics:5218575120
Rubix:245A1509
Manufacturer :5218575120
EAN:3661475940757


Technical specifications
| Cylinder diameter | 106 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | diaphragm and piston actuator |
Documents
Product details : AVENTICS 5218575120 RDC CYLINDER
Strengths
•Single-acting, retracted without pressure
Extremely low friction and minimized break-away pressure for sensitive adjustment of forces
Extremely low friction and minimized break-away pressure for sensitive adjustment of forces
Technical specifications
Attributes
| Cylinder diameter | 106 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | diaphragm and piston actuator |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,975.11 excl. VAT
/ Each
£ 2,370.13 incl. VAT
- Usually arrives within 14 working days