References
SMC:CDG1WBA40-50
Rubix:113A2349

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1WBA40-50 AIR CYLINDER
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 107.33 excl. VAT
/ Each
£ 128.80 incl. VAT
- Delivery usually within ( 7 ) days