References
Aventics:R480060030
Rubix:272A4814
Manufacturer :R480060030
EAN:3666750034541
Product details : AVENTICS R480060030
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 244.75 excl. VAT
/ Each
£ 293.70 incl. VAT
- Usually arrives within 14 working days

