References
Aventics:R480671115
Rubix:272A4783
Manufacturer :R480671115
EAN:3666750078149
Product details : AVENTICS R480671115
Strengths
•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept
Technical specifications
Attributes
| Type | tie rod extension |
|---|---|
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 171.10 excl. VAT
/ Each
£ 205.32 incl. VAT
- Usually arrives within 14 working days

