References
Aventics:0822120001
Rubix:157A7541
Manufacturer :0822120001
EAN:3661475851275

Product details : AVENTICS PNEUMATIC CYLINDER 0822120001
Double-acting ISO 15552 profiled-tube cylinder. PRA series, with magnetic piston.
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 155.74 excl. VAT
/ Each
£ 186.89 incl. VAT
- Delivery usually within ( 4 ) days
