References
Aventics:0822125008
Rubix:157A8080
Manufacturer :822125008
EAN:3661475884372

Product details : AVENTICS PNEUMATIC CYLINDER 0822125008
Double-acting ISO 15552 profiled-tube cylinder. PRA series, with magnetic piston.
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 385.96 excl. VAT
/ Each
£ 463.15 incl. VAT
- Delivery usually within ( 4 ) days
