FESTO 1908247 ISO CYLINDER


Round cylinder, double-acting DSNU

References
festo:DSNU-8-15-P-A
rubix:389A6566
manufacturer :1908247
ean:4052568108281
DSNU-8-15-P-A Standard cylinder
brand logo
Technical specifications
Typedsnu round cylinder
Cylinder diameter8 mm
See all Specifications

Product details : FESTO 1908247 ISO CYLINDER


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Standard cylinder

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight37,46 g
Typedsnu round cylinder
Cylinder diameter8 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 30.67 excl. VAT
/ Each
£ 36.80 incl. VAT
  • Delivery usually within ( 11 ) days