References
Aventics:R480041250
Rubix:273A4820
Manufacturer :R480041250
EAN:3666750028014

Product details : AVENTICS R480041250
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 114.08 excl. VAT
/ Each
£ 136.90 incl. VAT
- Usually arrives within 14 working days
