Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480041422
AVENTICS R480041422
ISO 15552, series PRA
References
aventics:
R480041422
rubix:
273A4876
ean:
3666750028113
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Type
Profile cylinder ISO 15552, PRA series
Product details
Technical specifications
Product details : AVENTICS R480041422
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Type
Profile cylinder ISO 15552, PRA series
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.92
excl. VAT
/
Each
£
169.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC C85N20-50C-XC6A ISO 6432 CYLINDER
SMC C96SDT63-50 ISO 15552 CYLINDER
MATARA MCMI-11-20-20-A ISO6432 CYLINDER 20MM BORE STROKE MAGNETIC
SMC CDG5BA32TFSV-40 STAINLESS STEEL CYLINDER
SMC CP96NDB40-125C CYLINDER WITH LOCK
SMC CG1BN40-75SZ AIR CYLINDER 40 STR 75 SINGLE ACTING
SMC MGGMB50-250 AIR CYLINDER
SMC CP96SDB50-220 ISO 15552 CYLINDER
SMC CXSL10-20 DUAL ROD CYLINDER
SMC CJP2B6-20D-B PIN CYLINDER
SMC CDG3BN100-25 SHORT TYPE AIR CYLINDER
SMC C96SDB40-260 ISO 15552 CYLINDER
MATARA MCMI-11-16-500-A ISO6432 CYLINDER 16MM BORE 500MM STROKE MAGNET
SMC CD85KF25-250-B CYLINDER NON-ROTATING
SMC C76E40-100T AIR CYLINDER