Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480041434
AVENTICS R480041434
ISO 15552, series PRA
References
aventics:
R480041434
rubix:
273A4885
ean:
3666750028199
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
80
mm
Type
Profile cylinder ISO 15552, PRA series
Product details
Technical specifications
Product details : AVENTICS R480041434
Technical specifications
Attributes
Cylinder diameter
40
mm
Cylinder stroke
80
mm
Type
Profile cylinder ISO 15552, PRA series
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.10
excl. VAT
/
Each
£
190.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC C96SDD125-100 ISO 15552 CYLINDER
SMC CDG3BN80-300F SHORT TYPE AIR CYLINDER
SMC RHCL40-720 HIGH POWER CYLINDER
AVENTICS R480147972
SMC CG5EN32TFSV-150 STAINLESS STEEL CYLINDER
MATARA MCQV2-11-32-150M ISO15552-VDMA 24562 32 BORE 150MM STROKE MAGNE
SMC CDG1BN25-50SZ AIR CYLINDER 25 STR 50 SINGLE ACTING
SMC C96SDB40-750C ISO 15552 CYLINDER 40 STR750
SMC JCDMBZ25-25F AIR CYLINDER
AVENTICS 0822061424
SMC MGGMB20-300 GUIDE CYLINDER
SMC CP96SB80-500 ISO 15552 CYLINDER
SMC CG1BN100TF-150Z AIR CYLINDER 100 STR 150
MATARA MCMI-11-10-80 ISO6432 CYLINDER 10MM BORE 80MM STROKE MAGNETIC R
SMC CG5EA80TFSR-25 STAINLESS STEEL CYLINDER