References
Aventics:R480041454
Rubix:273A4906
Manufacturer :R480041454
EAN:3666750028359

Product details : AVENTICS R480041454
Profiled cylinder ISO 15552, PRA series
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 234.29 excl. VAT
/ Each
£ 281.15 incl. VAT
- Usually arrives within 14 working days
