MATARA MCMI-11-20-100-A ISO6432 CYLINDER 20MM BORE 100MM STROKE MAGNET
MCMI Magnetic Roundline Cylinder with Air Cushion
See technical informationSee documentsReferences
Matara:MCMI-11-20-100-A
Rubix:231A6884







Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | iso6432 |
Documents
Product details : MATARA MCMI-11-20-100-A ISO6432 CYLINDER 20MM BORE 100MM STROKE MAGNET
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | iso6432 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Usually arrives within 14 working days