References
Aventics:R480060045
Rubix:272A4825
Manufacturer :R480060045
EAN:3666750034695
Product details : AVENTICS R480060045
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 355.05 excl. VAT
/ Each
£ 426.06 incl. VAT
- Usually arrives within 14 working days

