References
Aventics:R480151537
Rubix:273A4818
Manufacturer :R480151537
EAN:3666750043123

Product details : AVENTICS R480151537
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 110.13 excl. VAT
/ Each
£ 132.16 incl. VAT
- Usually arrives within 14 working days
