C95S(D), ISO Cylinder, Double Acting, Single Rod, Large Bore
Cylinder diameter | 160 mm |
---|---|
Cylinder stroke | 1000 mm |
Type | ISO Cylinder |
Cylinder diameter | 160 mm |
---|---|
Cylinder stroke | 1000 mm |
Type | ISO Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 2484 mm |
Usually arrives within 14 working days