AVENTICS 0820024991 ISO 5599-1SERIES IS12 SIZE 1
ISO 5599-1,series IS12, size 1
See technical informationReferences
Aventics:0820024991
Rubix:273A1403
Manufacturer :0820024991

Product details : AVENTICS 0820024991 ISO 5599-1SERIES IS12 SIZE 1
5/2-way valve, IS12 series, size 1
Technical specifications
Attributes
| Package weight | 314 g |
|---|---|
| Type | iso 5599-1, is12 series, size 1 |
| Number of Ports | 5 |
| Volume flow rate | 1060 l/min |
Show UNSPSC/ECL@SS
£ 120.77 excl. VAT
/ Each
£ 144.92 incl. VAT
- Delivery usually within ( 5 ) days
