ISO 6432 C85 series cylinders
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 40 mm |
Type | ISO Cylinder |
Logistic Weight | 115 g |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 40 mm |
Type | ISO Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 128 mm |
Usually arrives within 14 working days