References
SMC:MGQL80-200
Rubix:2605588
Manufacturer :MGQL80-200

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : SMC MGQL80-200 COMPACT GUIDE CYLINDER
The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x343x188 mm |
|---|---|
| Logistic Weight | 11991 g |
| Type | compact guide cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,267.72 excl. VAT
/ Each
£ 1,521.26 incl. VAT
- Delivery usually within ( 7 ) days