FESTO 2159637 STANDARDS-BASED CYLINDER CRDSNU-B-25-25-PPS-A-MG&
ISO Cylinder
See technical informationSee documentsReferences
Festo:CRDSNU-B-25-25-PPS-A-MG-A1
Rubix:237A7908
Manufacturer :2159637
EAN:4052568252441

Documents
Product details : FESTO 2159637 STANDARDS-BASED CYLINDER CRDSNU-B-25-25-PPS-A-MG&
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 416,03 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
| Type | crdsnu round cylinder |
Show UNSPSC/ECL@SS
£ 140.56 excl. VAT
/ Each
£ 168.67 incl. VAT
- Delivery usually within ( 2 ) days