Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
SMC CD85N16-20S-A ISO 6432 CYLINDER
SMC CD85N16-20S-A ISO 6432 CYLINDER
ISO Cylinder
References
smc:
00151761
rubix:
106A6464
Technical specifications
Type
iso cylinder
Cylinder diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CD85N16-20S-A ISO 6432 CYLINDER
Technical specifications
Attributes
Type
iso cylinder
Cylinder diameter
16
mm
Cylinder stroke
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.19
excl. VAT
/
Each
£
59.03
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
NORGREN RM/8016/M/40 16MM MAGNETIC PISTON CYLINDER
AVENTICS COMPACT CYLINDER 0822010564
SMC CP96NDB80-100CW CYLINDER WITH LOCK DOUBLE ROD
NORGREN RM/8026/M/200 25MM BORE CUSHIONED CYLINDER
FESTO 2029470 STANDARDS-BASED CYLINDER DSBG-160-250-PPVA-N3
FESTO 5216096 ROUND CYLINDER DSNU-S-16-80-P-A-MQ
FESTO 1383336 STANDARDS-BASED CYLINDER DSBC-80-80-PPVA-N3
FESTO 703685 SET OF WEARING PARTS DNC-63-...-P/PPV-Q
FESTO 19209 STANDARDS-BASED CYLINDER DSNU-20-40-P-A
SMC CD85N20-25-B-XC6A AIR CYLINDER
FESTO 3657822 ISO CYLINDER
FESTO 1638843 STANDARDS-BASED CYLINDER DSBG-32-40-PPVA-N3
FESTO 3657864 ISO CYLINDER
FESTO 3659389 ISO CYLINDER
FESTO 3659478 ISO CYLINDER