Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1922637 STANDARDS-BASED CYLINDER DNC-63-60-PPV-A
FESTO 1922637 STANDARDS-BASED CYLINDER DNC-63-60-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-63-60-PPV-A
rubix:
109A2059
manufacturer :
1922637
ean:
4052568250027
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
63Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1922637 STANDARDS-BASED CYLINDER DNC-63-60-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2261,67Ā
g
Type
dnc standard cylinder
Cylinder diameter
63Ā
mm
Cylinder stroke
60Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
324.35
excl. VAT
/
Each
Ā£
389.22
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
NORGREN RM/8017/M/100 16 MM. MAGNET PISTON CYLINDER
SMC CP96KB32-200C CYLINDER 32MM BORE STR=200, NON-ROTATING
SMC CQ2B32-XB6-PS PACKING SET
SMC CD85N20-10C-A AIR CYLINDER
NORGREN RM/8025/M/250 25MM MAGNETIC PISTON CYLINDER
SMC C76-40PS SERVICE-KIT
SMC CP96SDB80-40C ISO 15552 CYLINDER
MATARA MCQI2-11-80-500M ISO15552-VDMA 24562 80 BORE 500MM STROKE MAG P
FESTO 163488 STANDARDS-BASED CYLINDER DNC-100-320-PPV
SMC CP96SDB32-320C ISO 15552 CYLINDER
FESTO 1646557 ISO CYLINDER
SMC CD55B32-60M-X1439 ISO 21287 CYLINDER
FESTO 188135 SHORT-STROKE CYLINDER AEVC-20-10-A-P-A
FESTO 559288 STANDARDS-BASED CYLINDER DSNU-25-160-PPS-A
FESTO 1376910 STANDARDS-BASED CYLINDER DSBC-40-200-PPSA-N3