FESTO 8152630 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-25-25-P-A
rubix:390A5508
ean:4052568575915
FESTO CRDSNU-25-25-P-A 8152630
brand logo
Technical specifications
TypeDouble-Acting Cylinder
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 8152630 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeDouble-Acting Cylinder
Cylinder diameter25 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 148.97 excl. VAT
/ Each
£ 178.76 incl. VAT
  • Usually arrives within 14 working days